Shop All Splicing Connectors
Raychem
W-040-01
Mfr # W-040-01
Zoro # G300968878
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.3 mm[.44 in]
- Wire Size .14 to .05 mm²
- Sealable No
- Operating Temperature Range -55 to 150°C[-67 to 302°F]
- Wire/Cable Type Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-040-01
- Zoro # G300968878
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 11.3 mm[.44 in] |
Wire Size | .14 to .05 mm² |
Wire Insulation Diameter (Max) | .5 mm[.02 in] |
Details
Sealable | No |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Wire/Cable Type | Stranded Wire |
Terminal & Splice Type | Splice |
Insulated | Yes |
Product Type | SolderSleeve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- Raychem Wire Connectors & Disconnects