Shop All Splicing Connectors
Raychem
W-040-01
Mfr # 690901-000
Zoro # G800966800
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .44 in
- Wire Size .14-.05 mm2
- Product Type SolderSleeve
- Operating Temperature Range -55 to 150°C
- Sealable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 690901-000
- Zoro # G800966800
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .44 in |
Wire Size | .14-.05 mm2 |
Wire Insulation Diameter (Max) | .02 in |
Details
Product Type | SolderSleeve |
Operating Temperature Range | -55 to 150°C |
Sealable | No |
Wire/Cable Type | Stranded Wire |
Terminal & Splice Style | Splice |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 500A, 600V AC, Non-Indicating (A6T500)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- Raychem Wire Connectors & Disconnects