Shop All Strain Relief Connector
Raychem
TXR78AB00-2012AI
Mfr # TXR78AB00-2012AI
Zoro # G600961975
product price: $139.99
/ea
Sold in multiples of 17 for $2,379.83
Free Shipping & Returns
$2,379.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- TE Adapter Code 78
- Cable Diameter Range 9.5 “ 15.2 mm[.375 “ .6 in]
- Termination Device Included TR12AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR78AB00-2012AI
- Zoro # G600961975
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Connector Shell Size | 20 |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 78 |
Termination Device Included | TR12AI |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Connector General Specification Number | BS9522 F0032 (AB),VG 95234 |
Adapter Angle | Straight |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | Patt 121B |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- Raychem Cord Grips