Shop All Strain Relief Connector
Raychem
TXR78AB00-2012AI
Mfr # 363241-000
Zoro # G600959897
product price: $139.99
/ea
Sold in multiples of 17 for $2,379.83
Free Shipping & Returns
$2,379.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Salt Spray Resistance 500 Hr
- Connector General Specification Number VG 95234, BS9522 F0032 (AB)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 363241-000
- Zoro # G600959897
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | 20 |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | VG 95234, BS9522 F0032 (AB) |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR12AI |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | Patt 121B |
TE Adapter Code | 78 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- ASI Module, DIN Rail, 15 A, 125VAC, 2.8" W (IMACP02)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- Raychem Strain Relief Connector