Shop All Strain Relief Connector
Raychem
TXR76AB00-1610AI
Mfr # TXR76AB00-1610AI
Zoro # G600962125
product price: $67.35
/ea
Sold in multiples of 2 for $134.70
$134.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 16
- Backshell Material Aluminum
- Salt Spray Resistance 500 Hr
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR76AB00-1610AI
- Zoro # G600962125
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 16 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Adapter Entry Size | 10 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 76 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Connector General Specification Number | BS9522 F0017,BS9522 N0001,MIL-DTL-26482 Series 1 (162GB Amphenol),MIL-DTL-26482 Series 1 (PT Socapex),MIL-DTL-26482 Series 1 (PT Teldix),MIL-DTL-26482 Series 1 (PT-SE Socapex),MIL-DTL-26482 Series 1 (PT-SE Teldix),MIL-DTL-26482 Series 1 (SLPT Deutsch),MIL-DTL-26482 Series 1 (SPT Bendix),MIL-DTL-26482 Series 1 (SPT Socapex),NFL 54 125 |
Connector Detail Specification Number | Patt 105, Patt 603 |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Raychem Cord Grips