Shop All Strain Relief Connector
Raychem
TXR76AB00-1610AI
Mfr # 501405-000
Zoro # G200959891
Sold in multiples of 2 for $135.98
$135.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
- Connector General Specification Number NFL 54 125, MIL-DTL-26482 Series 1 (PT-SE Socapex), MIL-DTL-26482 Series 1 (PT Socapex), BS9522 N0001, MIL-DTL-26482 Series 1 (162GB Amphenol), BS9522 F0017, MIL-DTL-26482 Series 1 (SLPT Deutsch), MIL-DTL-26482 Series 1 (SPT Socapex), MIL-DTL-26482 Series 1 (PT-SE Teldix), MIL-DTL-26482 Series 1 (SPT Bendix), MIL-DTL-26482 Series 1 (PT Teldix)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 501405-000
- Zoro # G200959891
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Connector Shell Size | 16 |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | NFL 54 125, MIL-DTL-26482 Series 1 (PT-SE Socapex), MIL-DTL-26482 Series 1 (PT Socapex), BS9522 N0001, MIL-DTL-26482 Series 1 (162GB Amphenol), BS9522 F0017, MIL-DTL-26482 Series 1 (SLPT Deutsch), MIL-DTL-26482 Series 1 (SPT Socapex), MIL-DTL-26482 Series 1 (PT-SE Teldix), MIL-DTL-26482 Series 1 (SPT Bendix), MIL-DTL-26482 Series 1 (PT Teldix) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 76 |
Termination Device Included | TR10AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | Patt 603, Patt 105 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Raychem Cord Grips