Shop All Strain Relief Connector
Raychem
TXR76AB00-1207AI
Mfr # TXR76AB00-1207AI
Zoro # G000961995
product price: $73.19
/ea
Sold in multiples of 2 for $146.38
$146.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number Patt 105, Patt 603
- Salt Spray Resistance 500 Hr
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Connector Shell Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR76AB00-1207AI
- Zoro # G000961995
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 12 |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Adapter Entry Size | 7 |
Details
Color | Olive Drab |
Connector Detail Specification Number | Patt 105, Patt 603 |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | BS9522 F0017,BS9522 N0001,MIL-DTL-26482 Series 1 (162GB Amphenol),MIL-DTL-26482 Series 1 (PT Socapex),MIL-DTL-26482 Series 1 (PT Teldix),MIL-DTL-26482 Series 1 (PT-SE Socapex),MIL-DTL-26482 Series 1 (PT-SE Teldix),MIL-DTL-26482 Series 1 (SLPT Deutsch),MIL-DTL-26482 Series 1 (SPT Bendix),MIL-DTL-26482 Series 1 (SPT Socapex),NFL 54 125 |
Termination Device Included | TR07AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 76 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- Raychem Cord Grips