Shop All Strain Relief Connector
Raychem
TXR76AB00-1204AI
Mfr # 481087-000
Zoro # G200959013
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 76
- Connector Detail Specification Number Patt 603, Patt 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 481087-000
- Zoro # G200959013
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 12 |
Cable Diameter Range | .125 “ .2 in |
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 76 |
Connector Detail Specification Number | Patt 603, Patt 105 |
Connector General Specification Number | MIL-DTL-26482 Series 1 (SLPT Deutsch), MIL-DTL-26482 Series 1 (PT-SE Socapex), BS9522 N0001, MIL-DTL-26482 Series 1 (SPT Bendix), MIL-DTL-26482 Series 1 (162GB Amphenol), MIL-DTL-26482 Series 1 (PT Teldix), MIL-DTL-26482 Series 1 (PT-SE Teldix), MIL-DTL-26482 Series 1 (SPT Socapex), NFL 54 125, BS9522 F0017, MIL-DTL-26482 Series 1 (PT Socapex) |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Termination Device Included | TR04AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- Raychem Strain Relief Connector