Shop All Strain Relief Connector
Raychem
TXR61AB90-1808AI
Mfr # TXR61AB90-1808AI
Zoro # G700962049
product price: $185.99
/ea
Sold in multiples of 13 for $2,417.87
Free Shipping & Returns
$2,417.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Series Raychem TXR
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- TE Adapter Code 61
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR61AB90-1808AI
- Zoro # G700962049
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Adapter Entry Size | 8 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Connector Shell Size | 18,F |
Details
Color | Olive Drab |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 61 |
Backshell Material | Aluminum |
Adapter Angle | 90 |
Connector Detail Specification Number | M81511/01, M81511/03, M81511/05, M81511/06, M81511/21, M81511/23, M81511/25, M81511/26, M81511/31, M81511/32, M81511/33, M81511/34, M81511/35, M81511/36, M81511/37, M81511/38, M81511/41, M81511/45, M81511/46, M81511/49, M81511/51, M81511/53, M81511/55, M81511/56 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-C-81511 Series 1/Class A,E,F,MIL-C-81511 Series 1/Class C,P,T,MIL-C-81511 Series 2/Class A,E,F,MIL-C-81511 Series 2/Class C,P,T,MIL-C-81511 Series 3 & 4/Class A,E,F,MIL-C-81511 Series 3/Class A,E,F,MIL-C-81511 Series 4/Class A,E,F |
Termination Device Included | TR08AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- Raychem Cord Grips