Shop All Strain Relief Connector
Raychem
TXR61AB90-1808AI
Mfr # 236607-000
Zoro # G500959010
Sold in multiples of 13 for $2,586.87
Free Shipping & Returns
$2,586.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Style Tinel-Lock Adapter
- Connector Shell Size 18, F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 236607-000
- Zoro # G500959010
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 18, F |
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR08AI |
Connector Detail Specification Number | M81511/46, M81511/49, M81511/38, M81511/03, M81511/41, M81511/32, M81511/23, M81511/05, M81511/26, M81511/36, M81511/55, M81511/01, M81511/25, M81511/45, M81511/31, M81511/06, M81511/37, M81511/51, M81511/53, M81511/34, M81511/21, M81511/35, M81511/56, M81511/33 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 61 |
Connector General Specification Number | MIL-C-81511 Series 3/Class A,E,F, MIL-C-81511 Series 3 & 4/Class A,E,F, MIL-C-81511 Series 2/Class C,P,T, MIL-C-81511 Series 2/Class A,E,F, MIL-C-81511 Series 1/Class A,E,F, MIL-C-81511 Series 1/Class C,P,T, MIL-C-81511 Series 4/Class A,E,F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- ECM INDUSTRIES MED RED Rocker Switch (GSW-50)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- Raychem Cord Grips