Shop All Strain Relief Connector
Raychem
TXR61AB00-2416AI
Mfr # 515665-000
Zoro # G400959851
product price: $131.99
/ea
Sold in multiples of 18 for $2,375.82
Free Shipping & Returns
$2,375.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector General Specification Number MIL-C-81511 Series 2/Class A,E,F, MIL-C-81511 Series 3 & 4/Class A,E,F, MIL-C-81511 Series 3/Class A,E,F, MIL-C-81511 Series 4/Class A,E,F, MIL-C-81511 Series 1/Class A,E,F, MIL-C-81511 Series 1/Class C,P,T, MIL-C-81511 Series 2/Class C,P,T
- Connector Shell Size J, 24
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 515665-000
- Zoro # G400959851
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | J, 24 |
Cable Entry Diameter | .01 “ 1 in |
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Details
Material | Aluminum |
Color | Olive Drab |
Connector General Specification Number | MIL-C-81511 Series 2/Class A,E,F, MIL-C-81511 Series 3 & 4/Class A,E,F, MIL-C-81511 Series 3/Class A,E,F, MIL-C-81511 Series 4/Class A,E,F, MIL-C-81511 Series 1/Class A,E,F, MIL-C-81511 Series 1/Class C,P,T, MIL-C-81511 Series 2/Class C,P,T |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | M81511/46, M81511/49, M81511/38, M81511/03, M81511/41, M81511/32, M81511/23, M81511/05, M81511/26, M81511/36, M81511/55, M81511/01, M81511/25, M81511/45, M81511/31, M81511/06, M81511/37, M81511/51, M81511/53, M81511/34, M81511/21, M81511/35, M81511/56, M81511/33 |
Termination Device Included | TR16AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 61 |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Raychem Cord Grips