Shop All Strain Relief Connector
Raychem
TXR61AB00-1607AI
Mfr # TXR61AB00-1607AI
Zoro # G400963056
product price: $95.15
/ea
Sold in multiples of 21 for $1,998.15
Free Shipping & Returns
$1,998.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR07AI
- Connector Detail Specification Number M81511/01, M81511/03, M81511/05, M81511/06, M81511/21, M81511/23, M81511/25, M81511/26, M81511/31, M81511/32, M81511/33, M81511/34, M81511/35, M81511/36, M81511/37, M81511/38, M81511/41, M81511/45, M81511/46, M81511/49, M81511/51, M81511/53, M81511/55, M81511/56
- Cable Entry Diameter .2 “ 11.1 mm[.01 “ .44 in]
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR61AB00-1607AI
- Zoro # G400963056
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Adapter Entry Size | 7 |
Connector Shell Size | 16,E |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Details
Color | Olive Drab |
Termination Device Included | TR07AI |
Connector Detail Specification Number | M81511/01, M81511/03, M81511/05, M81511/06, M81511/21, M81511/23, M81511/25, M81511/26, M81511/31, M81511/32, M81511/33, M81511/34, M81511/35, M81511/36, M81511/37, M81511/38, M81511/41, M81511/45, M81511/46, M81511/49, M81511/51, M81511/53, M81511/55, M81511/56 |
Series | Raychem TXR |
Connector General Specification Number | MIL-C-81511 Series 1/Class A,E,F,MIL-C-81511 Series 1/Class C,P,T,MIL-C-81511 Series 2/Class A,E,F,MIL-C-81511 Series 2/Class C,P,T,MIL-C-81511 Series 3 & 4/Class A,E,F,MIL-C-81511 Series 3/Class A,E,F,MIL-C-81511 Series 4/Class A,E,F |
TE Adapter Code | 61 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P138GY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- HONEYWELL Ds06-102-Lf 1 Inch Ds06 (DS06-102-L)
- LEVITON GFI Receptacle (GFNT2-I)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- Raychem Strain Relief Connector