Shop All Strain Relief Connector
Raychem
TXR58AB00-1405AI
Mfr # TXR58AB00-1405AI
Zoro # G400963094
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Salt Spray Resistance 500 Hr
- Backshell Material Aluminum
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR58AB00-1405AI
- Zoro # G400963094
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 7.9 mm[.01 “ .31 in] |
Adapter Entry Size | 5 |
Connector Shell Size | 14S |
Cable Diameter Range | 4 “ 6.4 mm[.156 “ .25 in] |
Details
Color | Olive Drab |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 58 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR05AI |
Adapter Angle | Straight |
Connector General Specification Number | AS50151 Class A,E,F,R Less ENDBELL, Solder Contact (ITT CANNON),CA3106 (ITT CANNON),VG 95234 |
Connector Detail Specification Number | AS31001, AS31011, AS31061, AS31071 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- LINEMASTER Hercules Potentiometer Foot Co (LSC-805-22)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- Raychem Strain Relief Connector