Shop All Strain Relief Connector
Raychem
TXR54SJ90-1608AI
Mfr # F40675-000
Zoro # G700960304
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Adapter Plating Material Passivated per SAE AMS-QQ-P-35 or MIL-S-5002
- Adapter Entry Size 8
- Cable Diameter Range .25 “ .4 in
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # F40675-000
- Zoro # G700960304
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | 16S, 16, 19 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Corrosion Resisting Steel |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR08AI |
TE Adapter Code | 54 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 260 °C |
Adapter Angle | 90 |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | AS50151 Crimp Contact, MIL-DTL-83723 Series III/Class A,G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3/Class E,L, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class S, AS81703 Series 3, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series III/Class G,R,W, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series III/Class G,R |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- RETYZ Releasable Tie, Orange, Nylon, PK100 (EVT-S06OR-TA)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Size 4 (RSR-313)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- Raychem Strain Relief Connector