Shop All Strain Relief Connector
Raychem
TXR54SJ00-1204BI
Mfr # TXR54SJ00-1204BI
Zoro # G300963118
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overbraid Termination Tinel-Lock Ring
- Adapter Angle Straight
- Series Raychem TXR
- Cable Entry Diameter .2 “ 6.4 mm[.01 “ .25 in]
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54SJ00-1204BI
- Zoro # G300963118
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Adapter Entry Size | 4 |
Connector Shell Size | 07,12,12S |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Details
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | Straight |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Corrosion Resisting Steel |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
TE Adapter Code | 54 |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 25FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-25)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- Raychem Cord Grips