Shop All Strain Relief Connector
Raychem
TXR54AZ90-1408BI
Mfr # CZ4494-000
Zoro # G300961428
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Connector Detail Specification Number M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476,
- Style Tinel-Lock Adapter
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CZ4494-000
- Zoro # G300961428
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Adapter Entry Size | 8 |
Connector Shell Size | 14S, 14, 12 |
Cable Diameter Range | .25 “ .4 in |
Details
Material | Aluminum |
Color | Black |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR08BI |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class G,R, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R, AS50151 Class D,L,U,W Crimp Contact, AS50151 Crimp Contact, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class S |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- Raychem Strain Relief Connector