Shop All Strain Relief Connector
Raychem
TXR54AZ00-0804AI
Mfr # EB9512-000
Zoro # G100959786
product price: $273.99
/ea
Sold in multiples of 13 for $3,561.87
Free Shipping & Returns
$3,561.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Cable Entry Diameter .01 “ .25 in
- Connector Shell Size 8S, 8
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EB9512-000
- Zoro # G100959786
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | 8S, 8 |
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Black |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Termination Device Included | TR04AI |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 54 |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series IIII/Class H, AS81703 Series 3, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class S, AS50151 Class D,L,U,W Crimp Contact, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series III/Class A,G,R, AS50151 Crimp Contact, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series I/Class A,G,R |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE FILLER PLATE 4PK GE (THFILLERP)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWW)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- Raychem Cord Grips