Shop All Strain Relief Connector
Raychem
TXR54AC90-1005AI
Mfr # 122337-000
Zoro # G100959717
product price: $216.99
/ea
Sold in multiples of 13 for $2,820.87
Free Shipping & Returns
$2,820.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- TE Adapter Code 54
- Cable Entry Diameter .01 “ .31 in
- Connector Detail Specification Number M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 122337-000
- Zoro # G100959717
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .31 in |
Adapter Entry Size | 5 |
Connector Shell Size | 10 |
Cable Diameter Range | .156 “ .25 in |
Details
Material | Aluminum |
Color | Bright |
TE Adapter Code | 54 |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 200 °C |
Connector General Specification Number | MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class A,G,K,R,S, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, AS81703 Series 3/Class E,L, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series I/Class A,G,R, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series I/Class G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series III/Class G,R,W, AS50151 Crimp Contact |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR05AI |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF010)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- Raychem Cord Grips