Shop All Strain Relief Connector
Raychem
TXR54AC00-1005AI
Mfr # TXR54AC00-1005AI
Zoro # G100962625
product price: $86.49
/ea
Sold in multiples of 50 for $4,324.50
Free Shipping & Returns
$4,324.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Entry Diameter .2 “ 7.9 mm[.01 “ .31 in]
- Adapter Angle Straight
- Operating Temperature Range -65 “ 200 °C[-85 “ 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54AC00-1005AI
- Zoro # G100962625
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 7.9 mm[.01 “ .31 in] |
Adapter Entry Size | 5 |
Connector Shell Size | 10 |
Cable Diameter Range | 4 “ 6.4 mm[.156 “ .25 in] |
Details
Color | Bright |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | Straight |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 54 |
Salt Spray Resistance | 48 Hr |
Termination Device Included | TR05AI |
Series | Raychem TXR |
Backshell Material | Aluminum |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Raychem Cord Grips