Shop All Strain Relief Connector
Raychem
TXR54AC00-1004BI
Mfr # TXR54AC00-1004BI
Zoro # G700962643
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Adapter Entry Size 4
- Adapter Angle Straight
- Cable Diameter Range 3.2 “ 5.1 mm[.125 “ .2 in]
- Cable Entry Diameter .2 “ 6.4 mm[.01 “ .25 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54AC00-1004BI
- Zoro # G700962643
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Connector Shell Size | 10 |
Details
Color | Bright |
Adapter Angle | Straight |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR04BI |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
TE Adapter Code | 54 |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL EdgeCharge - Desk Power Outlets & USB Hub - 3 AC Power & 4 USB Charging Ports - 4.9 ft cord (KK-EC-BK)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- Raychem Strain Relief Connector