Shop All Strain Relief Connector
Raychem
TXR54AC00-1004AI
Mfr # 814229-000
Zoro # G600961074
Sold in multiples of 50 for $4,939.50
Free Shipping & Returns
$4,939.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Overbraid Termination Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 814229-000
- Zoro # G600961074
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Connector Shell Size | 10 |
Cable Entry Diameter | .01 “ .25 in |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Aluminum |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Connector General Specification Number | MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class A,G,K,R,S, AS50151 Crimp Contact, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, AS81703 Series 3, AS50151 Class L,W Crimp Contact, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3/Class E,L, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class A,G,K,R |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Termination Device Included | TR04AI |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- Raychem Cord Grips