Shop All Strain Relief Connector
Raychem
TXR54AB90-1406AI
Mfr # 703824-000
Zoro # G300960810
product price: $158.99
/ea
Sold in multiples of 25 for $3,974.75
Free Shipping & Returns
$3,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Shell Size 14S, 14, 12
- TE Adapter Code 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 703824-000
- Zoro # G300960810
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 14S, 14, 12 |
Cable Entry Diameter | .01 “ .38 in |
Cable Diameter Range | .188 “ .3 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 54 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class A,G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class G,R, AS50151 Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R,W, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series IIII/Class H, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-26482 Series 2/Class A,L |
Termination Device Included | TR06AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- Raychem Strain Relief Connector