Shop All Strain Relief Connector
Raychem
TXR54AB00-2012AI
Mfr # 849937-000
Zoro # G100961338
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector Shell Size 37, 20
- Connector General Specification Number MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series IIII/Class H, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Crimp Contact, AS50151 Class L,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class A,G,K,R,S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 849937-000
- Zoro # G100961338
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 37, 20 |
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-83723 Series III/Class A,G,R, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series IIII/Class H, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Crimp Contact, AS50151 Class L,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series I/Class A,G,R, AS50151 Class D,L,U,W Crimp Contact, AS81703 Series 3, MIL-DTL-83723 Series III/Class A,G,K,R,S |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR12AI |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 54 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- Raychem Cord Grips