Shop All Strain Relief Connector
Raychem
TXR54AB00-1606AI-CS8117
Mfr # TXR54AB00-1606AI-CS8117
Zoro # G700962339
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector & Contact Terminates To Wire & Cable
- Sealable Yes
- Adapter Plating Material Cadmium
- Cable Diameter Range 4.5 “ 8.7 mm[.18 “ .34 in]
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54AB00-1606AI-CS8117
- Zoro # G700962339
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.5 “ 8.7 mm[.18 “ .34 in] |
Details
Connector & Contact Terminates To | Wire & Cable |
Sealable | Yes |
Adapter Plating Material | Cadmium |
Adapter Angle | Straight |
Adapter Underplating Material | Electroless Nickel |
Series | Raychem TXR |
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- RACO Combination Coupling, 3/4" Conduit (1943)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- Raychem Cord Grips