Shop All Strain Relief Connector
Raychem
TXR54AB00-1410BI
Mfr # TXR54AB00-1410BI
Zoro # G300962432
product price: $180.99
/ea
Sold in multiples of 25 for $4,524.75
Free Shipping & Returns
$4,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector General Specification Number AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H
- Connector Shell Size 12,14,14S
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54AB00-1410BI
- Zoro # G300962432
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 12,14,14S |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Details
Color | Olive Drab |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR10BI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | Straight |
Series | Raychem TXR |
TE Adapter Code | 54 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- Raychem Strain Relief Connector