Shop All Strain Relief Connector
Raychem
TXR54AB00-1407AI
Mfr # TXR54AB00-1407AI
Zoro # G300962487
product price: $96.19
/ea
Sold in multiples of 25 for $2,404.75
Free Shipping & Returns
$2,404.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Connector Detail Specification Number AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702
- Salt Spray Resistance 500 Hr
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR54AB00-1407AI
- Zoro # G300962487
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 12,14,14S |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Adapter Entry Size | 7 |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | AS34001, AS34011, AS34041, AS34061, AS34081, AS34091, AS34121, AS34241, AS34461, AS34501, AS34511, AS34541, AS34561, AS34641, AS34671, AS34681, M83723/01, M83723/02, M83723/03, M83723/04, M83723/05, M83723/06, M83723/07, M83723/08, M83723/13, M83723/14, M83723/36, M83723/37, M83723/38, M83723/39, M83723/40, M83723/41, M83723/42, M83723/43, M83723/48, M83723/49, M83723/65, M83723/66, M83723/67, M83723/68, M83723/69, M83723/71, M83723/72, M83723/73, M83723/74, M83723/75, M83723/76, M83723/77, M83723/78, M83723/82, M83723/83, M83723/84, M83723/85, M83723/86, M83723/87, M83723/91, M83723/92, M83723/95, M83723/96, M83723/97, M83723/98, MS3459, MS3470, MS3471, MS3472, MS3474, MS3475, MS3476, NAS 1599, NAS 1641, NAS 1642, NAS 1643, NAS 1650, NAS 1651, NAS 1652, NAS 1653, NAS 1692, NAS 1693, NAS 1694, NAS 1699, NAS 1700, NAS 1701, NAS 1702 |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
TE Adapter Code | 54 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | AS50151 Class D,L,U,W Crimp Contact,AS50151 Class D,L,U,W Crimp Contact Less ENDBELL,AS50151 Class L,W Crimp Contact,AS50151 Crimp Contact,AS81703 Series 3,AS81703 Series 3/Class E,L,MIL-DTL-26482 Series 2/Class A,L,MIL-DTL-83723 Series I/Class A,G,R,MIL-DTL-83723 Series I/Class G,R,MIL-DTL-83723 Series III/Class A,G,K,R,MIL-DTL-83723 Series III/Class A,G,K,R,S,MIL-DTL-83723 Series III/Class A,G,R,MIL-DTL-83723 Series III/Class G,R,MIL-DTL-83723 Series III/Class G,R,W,MIL-DTL-83723 Series III/Class S,MIL-DTL-83723 Series IIII/Class H |
Series | Raychem TXR |
Termination Device Included | TR07AI |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- Raychem Cord Grips