Shop All Strain Relief Connector
Raychem
TXR54AB00-1407AI
Mfr # 338351-000
Zoro # G600959163
product price: $102.99
/ea
Sold in multiples of 25 for $2,574.75
Free Shipping & Returns
$2,574.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 338351-000
- Zoro # G600959163
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 7 |
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 14, 14S, 12 |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR07AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476, |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series III/Class A,G,R, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Crimp Contact, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series III/Class G,R, AS50151 Class D,L,U,W Crimp Contact, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, AS81703 Series 3, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class S |
TE Adapter Code | 54 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 25A, 600V AC, Indicating (TCF25)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- Raychem Strain Relief Connector