Shop All Strain Relief Connector
Raychem
TXR41AC00-1410AI
Mfr # TXR41AC00-1410AI
Zoro # G300962289
product price: $94.15
/ea
Sold in multiples of 50 for $4,707.50
Free Shipping & Returns
$4,707.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Connector Shell Size 14,15
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AC00-1410AI
- Zoro # G300962289
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 14,15 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Adapter Entry Size | 10 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Details
Color | Bright |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
TE Adapter Code | 41 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Termination Device Included | TR10AI |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- ROHTEK Graphical Touch Panel, TFT Color, 24VDC (MT8070iE)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- Raychem Cord Grips