Shop All Strain Relief Connector
Raychem
TXR41AC00-1410AI
Mfr # 469733-000
Zoro # G200959600
product price: $94.15
/ea
Sold in multiples of 50 for $4,707.50
Free Shipping & Returns
$4,707.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- TE Adapter Code 41
- Termination Device Included TR10AI
- Salt Spray Resistance 48 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 469733-000
- Zoro # G200959600
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15, 14 |
Adapter Entry Size | 10 |
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Bright |
TE Adapter Code | 41 |
Termination Device Included | TR10AI |
Salt Spray Resistance | 48 Hr |
Connector Detail Specification Number | MS27661, MS27652, MS24266, MS27472, MS27468, MS27653, MS27480, MS27656, MS27665, MS27479, MS27474, MS27481, MS27473, MS27484, MS27467, MS27497 |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Spray Paint, Buff (WE-S)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- SUPERIOR ELECTRIC Programmable Digital Timer Switch 110V AC 16A Auto Factory School Bell Control Instrument 40 Groups (SW40T)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Purple Grommet), 10PK (SR75B850)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- Raychem Strain Relief Connector