Shop All Strain Relief Connector
Raychem
TXR41AC00-1205AIS-CS8016
Mfr # D01265-000
Zoro # G700960151
product price: $175.99
/ea
Sold in multiples of 25 for $4,399.75
Free Shipping & Returns
$4,399.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Cable Diameter Range .18 “ .28 in
- Adapter Plating Material Electroless Nickel
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D01265-000
- Zoro # G700960151
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .18 “ .28 in |
Details
Material | Aluminum Alloy |
Adapter Plating Material | Electroless Nickel |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/4 In., 10 ft. L, Steel (583443)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- Raychem Cord Grips