Shop All Strain Relief Connector
Raychem
TXR41AC00-1006AI
Mfr # TXR41AC00-1006AI
Zoro # G300962074
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Adapter Angle Straight
- Series Raychem TXR
- Adapter Entry Size 6
- Termination Device Included TR06AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AC00-1006AI
- Zoro # G300962074
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 10,11 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Bright |
Adapter Angle | Straight |
Series | Raychem TXR |
Termination Device Included | TR06AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
TE Adapter Code | 41 |
Backshell Material | Aluminum |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- Raychem Cord Grips