Shop All Strain Relief Connector
Raychem
TXR41AB90-2414AI
Mfr # 720869-000
Zoro # G600960558
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Termination Device Included TR14AI
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 720869-000
- Zoro # G600960558
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .438 “ .7 in |
Connector Shell Size | 24, 25 |
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 41 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | MS27652, MS27484, MS27481, MS27480, MS27479, MS27661, MS27467, MS27653, MS27472, MS24266, MS27665, MS27656, MS27474, MS27497, MS27473, MS27468 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Green (HS2-025-100-GN)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- Raychem Strain Relief Connector