Shop All Strain Relief Connector
Raychem
TXR41AB90-2412AI
Mfr # 444671-000
Zoro # G100959106
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Adapter Entry Size 12
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 444671-000
- Zoro # G100959106
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 25, 24 |
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS27474, MS27481, MS27468, MS27653, MS27652, MS27656, MS27480, MS27497, MS27479, MS27467, MS27472, MS27484, MS27665, MS24266, MS27661, MS27473 |
Termination Device Included | TR12AI |
TE Adapter Code | 41 |
Connector General Specification Number | MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- GARDNER BENDER Copper Lug Mech 2Pk 8-2 Awg (GSLU-70N)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (ATQR8/10)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- Raychem Cord Grips