Shop All Strain Relief Connector
Raychem
TXR41AB90-2410AI
Mfr # TXR41AB90-2410AI
Zoro # G100962069
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Series Raychem TXR
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-2410AI
- Zoro # G100962069
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Connector Shell Size | 24,25 |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Details
Color | Olive Drab |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Backshell Material | Aluminum |
TE Adapter Code | 41 |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- Raychem Strain Relief Connector