Shop All Strain Relief Connector
Raychem
TXR41AB90-2212AI
Mfr # TXR41AB90-2212AI
Zoro # G100962120
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR12AI
- Cable Diameter Range 9.5 “ 15.2 mm[.375 “ .6 in]
- Connector Shell Size 22,23
- TE Adapter Code 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-2212AI
- Zoro # G100962120
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Connector Shell Size | 22,23 |
Adapter Entry Size | 12 |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Details
Color | Olive Drab |
Termination Device Included | TR12AI |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- Raychem Cord Grips