Shop All Strain Relief Connector
Raychem
TXR41AB90-2210AI
Mfr # 417333-000
Zoro # G100959250
product price: $391.99
/ea
Sold in multiples of 25 for $9,799.75
Free Shipping & Returns
$9,799.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector Detail Specification Number MS27665, MS27473, MS27481, MS27656, MS27474, MS27484, MS27652, MS27661, MS24266, MS27497, MS27480, MS27467, MS27479, MS27468, MS27472, MS27653
- Cable Diameter Range .313 “ .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 417333-000
- Zoro # G100959250
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Connector Shell Size | 22, 23 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | MS27665, MS27473, MS27481, MS27656, MS27474, MS27484, MS27652, MS27661, MS24266, MS27497, MS27480, MS27467, MS27479, MS27468, MS27472, MS27653 |
Adapter Angle | 90 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR10AI |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 41 |
Connector General Specification Number | MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,P,T |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- Raychem Strain Relief Connector