Shop All Strain Relief Connector
Raychem
TXR41AB90-2014AI
Mfr # 306919-000
Zoro # G700959650
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .88 in
- Adapter Entry Size 14
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 306919-000
- Zoro # G700959650
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Connector Shell Size | 21, 20 |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 41 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR14AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T |
Connector Detail Specification Number | MS27481, MS27652, MS27665, MS24266, MS27479, MS27480, MS27653, MS27468, MS27467, MS27474, MS27661, MS27473, MS27656, MS27484, MS27472, MS27497 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- Raychem Strain Relief Connector