Shop All Strain Relief Connector
Raychem
TXR41AB90-2012BI
Mfr # TXR41AB90-2012BI
Zoro # G700962179
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
- TE Adapter Code 41
- Series Raychem TXR
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-2012BI
- Zoro # G700962179
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 20,21 |
Adapter Entry Size | 12 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
TE Adapter Code | 41 |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR12BI |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- Raychem Strain Relief Connector