Shop All Strain Relief Connector
Raychem
TXR41AB90-2010AI
Mfr # TXR41AB90-2010AI
Zoro # G300962197
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR10AI
- Series Raychem TXR
- TE Adapter Code 41
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-2010AI
- Zoro # G300962197
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 20,21 |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Details
Color | Olive Drab |
Termination Device Included | TR10AI |
Series | Raychem TXR |
TE Adapter Code | 41 |
Backshell Material | Aluminum |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | 90 |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- Raychem Strain Relief Connector