Shop All Strain Relief Connector
Raychem
TXR41AB90-2006AI
Mfr # TXR41AB90-2006AI
Zoro # G100962205
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 41
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR41AB90-2006AI
- Zoro # G100962205
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 20,21 |
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Olive Drab |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 41 |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Adapter Angle | 90 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR06AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grounding Kits (SMGDK)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 50ft (HS-105 2-1/2 Blk 50)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- Raychem Strain Relief Connector