Shop All Strain Relief Connector
Raychem
TXR41AB90-1812BI
Mfr # 373299-000
Zoro # G400959479
Sold in multiples of 25 for $6,524.75
Free Shipping & Returns
$6,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Angle 90
- Connector Shell Size 18, 19
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 373299-000
- Zoro # G400959479
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 18, 19 |
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS27472, MS27665, MS27497, MS27652, MS27479, MS27474, MS27661, MS27481, MS24266, MS27480, MS27473, MS27484, MS27653, MS27467, MS27656, MS27468 |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Termination Device Included | TR12BI |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ONWARD Rail Connector, Stainless Steel (2462014011SSR)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- Raychem Strain Relief Connector