Shop All Strain Relief Connector
Raychem
TXR41AB90-1806AI
Mfr # TXR41AB90-1806AI
Zoro # G300962180
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Backshell Material Aluminum
- Adapter Entry Size 6
- Adapter Angle 90
- Cable Diameter Range 4.8 “ 7.6 mm[.188 “ .3 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR41AB90-1806AI
- Zoro # G300962180
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 18,19 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Adapter Angle | 90 |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Termination Device Included | TR06AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 41 |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- MITSUBISHI Power cablecord set for servo motor, direct connection (MR-PWS1CBL5M-A1-H)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- Raychem Cord Grips