Shop All Strain Relief Connector
Raychem
TXR41AB90-1806AI
Mfr # 849631-000
Zoro # G100961208
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C
- Salt Spray Resistance 500 Hr
- Connector Detail Specification Number MS27479, MS27484, MS27468, MS27653, MS27661, MS27472, MS27665, MS27473, MS27474, MS27656, MS24266, MS27481, MS27480, MS27467, MS27652, MS27497
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 849631-000
- Zoro # G100961208
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | 19, 18 |
Adapter Entry Size | 6 |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Aluminum |
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS27479, MS27484, MS27468, MS27653, MS27661, MS27472, MS27665, MS27473, MS27474, MS27656, MS24266, MS27481, MS27480, MS27467, MS27652, MS27497 |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I |
Adapter Angle | 90 |
TE Adapter Code | 41 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Termination Device Included | TR06AI |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 50mA, 250V AC, 35A at 250V AC, 5 PK (GDC-50MA)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- Raychem Cord Grips