Shop All Strain Relief Connector
Raychem
TXR41AB90-1612AI
Mfr # 396055-000
Zoro # G600959484
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 396055-000
- Zoro # G600959484
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | 16, 17 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
TE Adapter Code | 41 |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS27484, MS27665, MS27480, MS27473, MS27479, MS27481, MS27656, MS27652, MS27468, MS27661, MS27474, MS27467, MS27497, MS27472, MS27653, MS24266 |
Termination Device Included | TR12AI |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- Raychem Strain Relief Connector