Shop All Strain Relief Connector
Raychem
TXR41AB90-1607AI
Mfr # 207639-000
Zoro # G900959276
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
- Connector Detail Specification Number MS27497, MS27480, MS24266, MS27468, MS27484, MS27665, MS27467, MS27652, MS27474, MS27472, MS27653, MS27656, MS27661, MS27481, MS27479, MS27473
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 207639-000
- Zoro # G900959276
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 16, 17 |
Adapter Entry Size | 7 |
Cable Diameter Range | .219 “ .35 in |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | MS27497, MS27480, MS24266, MS27468, MS27484, MS27665, MS27467, MS27652, MS27474, MS27472, MS27653, MS27656, MS27661, MS27481, MS27479, MS27473 |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR07AI |
TE Adapter Code | 41 |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series II/Class T |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HILLMAN 50' 28GA Anneal Wire (123119)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- Raychem Cord Grips