Shop All Strain Relief Connector
Raychem
TXR41AB90-1410BI
Mfr # TXR41AB90-1410BI
Zoro # G600962019
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Angle 90
- Overbraid Termination Tinel-Lock Ring
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-1410BI
- Zoro # G600962019
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Connector Shell Size | 14,15 |
Adapter Entry Size | 10 |
Details
Color | Olive Drab |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Termination Device Included | TR10BI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
TE Adapter Code | 41 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- Raychem Strain Relief Connector