Shop All Strain Relief Connector
Raychem
TXR41AB90-1410AI2
Mfr # 372139-000
Zoro # G600959521
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector Shell Size 14, 15
- TE Adapter Code 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 372139-000
- Zoro # G600959521
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 14, 15 |
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
TE Adapter Code | 41 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,T |
Adapter Angle | 90 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | MS27472, MS27473, MS27467, MS27480, MS27665, MS27661, MS27468, MS27653, MS27497, MS27481, MS24266, MS27484, MS27656, MS27652, MS27474, MS27479 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- EATON Molded Case Circuit Breaker, HMCP Series 7A, 3 Pole, 600V AC (HMCPS007C0C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Raychem Strain Relief Connector