Shop All Strain Relief Connector
Raychem
TXR41AB90-1406BI
Mfr # TXR41AB90-1406BI
Zoro # G300962135
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Termination Device Included TR06BI
- Connector Shell Size 14,15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-1406BI
- Zoro # G300962135
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 14,15 |
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Details
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR06BI |
TE Adapter Code | 41 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Series | Raychem TXR |
Backshell Material | Aluminum |
Adapter Angle | 90 |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- Raychem Strain Relief Connector