Shop All Strain Relief Connector
Raychem
TXR41AB90-1406BI-CS2259
Mfr # TXR41AB90-1406BI-CS2259
Zoro # G300961985
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Raychem TXR
- Adapter Angle 90
- Backshell Material Aluminum Alloy
- Connector System Cable-to-Cable
- Sealable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR41AB90-1406BI-CS2259
- Zoro # G300961985
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.5 “ 8.7 mm[.18 “ .34 in] |
Details
Series | Raychem TXR |
Adapter Angle | 90 |
Backshell Material | Aluminum Alloy |
Connector System | Cable-to-Cable |
Sealable | Yes |
Adapter Underplating Material | Electroless Nickel |
Adapter Plating Material | Cadmium |
Connector & Contact Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (911-9)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- Raychem Strain Relief Connector