Shop All Strain Relief Connector
Raychem
TXR41AB90-1406AI
Mfr # 029735-000
Zoro # G700959681
product price: $245.99
/ea
Sold in multiples of 25 for $6,149.75
Free Shipping & Returns
$6,149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Entry Size 6
- Connector Detail Specification Number MS27473, MS27484, MS27665, MS27481, MS27661, MS27467, MS27480, MS27468, MS27497, MS27479, MS27652, MS27472, MS27653, MS24266, MS27656, MS27474
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 029735-000
- Zoro # G700959681
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | 14, 15 |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | MS27473, MS27484, MS27665, MS27481, MS27661, MS27467, MS27480, MS27468, MS27497, MS27479, MS27652, MS27472, MS27653, MS24266, MS27656, MS27474 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR06AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 90 |
TE Adapter Code | 41 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,T |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364R)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- Raychem Strain Relief Connector